Beli bearing uct di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SKF Pillow Block Ball Bearing (Bearing Duduk)
    31%
    Mulai

    Rp279.900

    SKF Pillow Block Ball Bearing (Bearing Duduk)
    Deskripsi:
    Pillow (plummer) block ball bearing units consist of an insert bearing mounted in a cast iron housing that can be bolted to a support surface. This variant is suitable for applications with both constant and alternating directions of rotation. It has an inner ring extended on both sides and is locked onto the shaft by tightening a set screw on the inner ring, making it easy to mount.
    atribut:
    • Fastening Bolt Hole Type: Plain
    • Number of Bolt Holes for Fasteners: 2
    • Rubber Seating Ring: Without
  2. FYH Pillow Block Bearing UCP Series (Bearing Duduk)
    29%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp169.900

    FYH Pillow Block Bearing UCP Series (Bearing Duduk)
    Deskripsi:
    FYH Pillow Bearing UCP memiliki shaft size 23.8-140 mm kuat dan tahan lama sangat cocok digunakan di kontruksi , proyek dan general Industri
  3. FYH Take-Up Type Unit (Take-Up Bearing)
    Mulai

    Rp179.900

    FYH Take-Up Type Unit (Take-Up Bearing)
    atribut:
    • Shape: Take-up type unit
  4. SKF Pillow Block Housing (Bearing Duduk)
    Mulai

    Rp559.900

    SKF Pillow Block Housing (Bearing Duduk)
    Deskripsi:
    SNL plummer (pillow) block housings are the most popular SKF bearing housings on the market, developed to be the first choice for design, quality and economy. They enable the incorporated bearings to achieve maximum service life with less need for maintenance. Different housing variants and seal designs are available, making the use of tailored housings virtually unnecessary and enabling cost-effective bearing arrangements to be made.
    atribut:
    • Material, Housing: Cast iron
  5. FYH UCF Square Flange Type (Cylindrical Hole, with Cover) (Mounted Bearing)
    Mulai

    Rp639.900

    FYH UCF Square Flange Type (Cylindrical Hole, with Cover) (Mounted Bearing)
    Deskripsi:
    FYH UCF Square Flange Type memiliki shaft size 12-140 mm berkualitas ,kuat dan tahan lama sangat cocok digunakan di kontruksi , proyek dan general Industri
  6. SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Series (Laher)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp26.900

    SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Series (Laher)
    Deskripsi:
    SKF Deep Grove Ball Bearing dengan variasi model number dari 607 ZZ -6320 ZZ dan dilengkapi pelindung/penutup di kedua sisi nya, kuat, berkuaitas, asli dan premium di kelasnya sangat cocok digunakan pada industri, otomotif, konstruksi, kereta api, pesawat, kapa dan industri lainnya
    atribut:
    • Bore Type: Cylindrical
  7. FYH Pillow Block Bearing UCP Type (Bearing Duduk)
    Mulai

    Rp239.900

    FYH Pillow Block Bearing UCP Type (Bearing Duduk)
    atribut:
    • Basic Load Rating C0r (kN): 11.3
    • Basic Load Rating Cr (kN): 19.5
    • Bearing Number: UC206-20
    • Bolt Size (inch): 1/2
    • Bolt Size (mm): M14
    • Dimension A (mm): 48
    • Dimension B (mm): 38.1
    • Dimension H (mm): 42.9
    • Dimension H1 (mm): 17
    • Dimension H2 (mm): 84
    • Dimension J (mm): 121
    • Dimension L (mm): 165
    • Dimension L1 (mm): 48
    • Dimension N (mm): 17
    • Dimension N1 (mm): 21
    • Dimension S (mm): 15.9
    • Factor f0: 13.9
    • Housing Number: P206
    • Shaft Diameter (inch): d: 1 1/4
  8. SKF Bantalan Rol Sferis Tipe EK (Laher)
    Mulai

    Rp999.900

    SKF Bantalan Rol Sferis Tipe EK (Laher)
    Deskripsi:
    Spherical roller bearings can accommodate heavy loads in both directions. They are self-aligning and accommodate misalignment and shaft deflections, with virtually no increase in friction or temperature. The design includes features to facilitate relubrication. The bearings can be used in a modular system, including housings, sleeves and nuts.
    atribut:
    • Bore Type: Tapered 1:12
    • Cage: Sheet metal
    • Locating Feature, Bearing Outer Ring: Without
    • Lubricant: None
    • Number of Rows: 2
    • Radial Internal Clearance: CN
    • Relubrication Feature: With
    • SKF Performance Class: SKF Explorer
    • Sealing: Without
    • Tolerance Class for Dimensions: Normal
    • Tolerance Class for Run-out: P5
  9. Brother Label Address Standard (Kertas Label)
    Mulai

    Rp259.900

    Brother Label Address Standard (Kertas Label)
    atribut:
    • Size: (1-1/7inch x 3-1/2inch) 400
  10. SKF Deep Groove Ball Bearing Single Row C3 Series (Laher)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp24.900

    SKF Deep Groove Ball Bearing Single Row C3 Series (Laher)
    Deskripsi:
    Single row deep groove ball bearings are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types.
  11. SKF Bantalan Rol Sferis Tipe E (Laher)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp999.900

    SKF Bantalan Rol Sferis Tipe E (Laher)
    Deskripsi:
    Spherical roller bearings can accommodate heavy loads in both directions. They are self-aligning and accommodate misalignment and shaft deflections, with virtually no increase in friction or temperature. The design includes features to facilitate relubrication. The bearings can be used in a modular system, including housings, sleeves and nuts.
    atribut:
    • Bore Type: Cylindrical
    • Cage: Sheet metal
    • Dimensional Tolerances: Normal
    • Locating Feature, Bearing Outer Ring: Without
    • Lubricant: None
    • Number of Rows: 2
    • Radial Internal Clearance: CN
    • Radial Run-out: P5
    • Relubrication Feature: With
    • SKF Performance Class: SKF Explorer
    • Sealing: Without
    • Tolerance Class for Dimensions: Normal
    • Tolerance Class for Run-out: P5
  12. Mirage Copy Paper A4 70gsm (Kertas HVS / Fotocopy)
    Rating:
    99% of 100
    (56)
    Mulai

    Rp37.900

    Mirage Copy Paper A4 70gsm (Kertas HVS / Fotocopy)
    atribut:
    • Color: White
    • Number of Sheets: 500
    • Paper Weight (gsm): 70
    • Size: A4
    • Size (mm): 210x297
  13. FYH (Nippon Pillow Block) Block Triple Seal UCT Series
    Mulai

    Rp489.900

    FYH (Nippon Pillow Block) Block Triple Seal UCT Series
    Deskripsi:
    Cylindrical bore take-up unit, triple seal
Daftar Harga bearing uct Terbaru October 2026
FYH UCT Take-Up Type (Cylindrical Hole) (Take-Up Bearing)Rp369.900
SKF Pillow Block Ball Bearing (Bearing Duduk)Rp279.900
NSK Pillow Block UCT (Mounted Bearing)Rp119.900
FYH Pillow Block Bearing UCP Series (Bearing Duduk)Rp169.900
FYH Take-Up Type Unit (Take-Up Bearing)Rp179.900
FYH UCT Take-Up Type (Cylindrical Hole, with Cover) (Take-Up Bearing)Rp749.900
FYH Pillow Block Bearing UCT Type (Mounted Bearing)Rp179.900
SKF Pillow Block Housing (Bearing Duduk)Rp559.900
FYH UCF Square Flange Type (Cylindrical Hole, with Cover) (Mounted Bearing)Rp639.900
FYH UCTX Take-Up Type (Cylindrical Hole)Rp319.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait